Shop ACKLAND

Sample Sterlington Norbury Engineered Hardwood Flooring, 5/8 in. thick

  • Mfr # AKVEWNORB9.5X86-0604-SM
  • Zoro # G424892035

product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVEWNORB9.5X86-0604-SM
Zoro #
G424892035
UPC #
-
Country of Origin
Cambodia

Description

Rich, grounded, and beautifully composed, Sterlington Norbury in the 9.5 in. x 86 in. format brings a deep, mid-toned warmth to any space that is difficult to achieve with narrower planks. The extended board length allows the flowing grain of the genuine European white oak to move through the room in long, unbroken lines, and the generous width means fewer joints, the visual result is a floor that feels continuous, considered, and unmistakably premium. The sawn-cut veneer on this wider format opens up the grain relative to the sliced-cut 7.5 in. version, introducing broader patterns and more expressive figure that suits the scale of the plank. The satin finish maintains the same low-reflectivity character shared across the Sterlington range, ensuring the richness of the Norbury tone reads clearly without any surface glare competing for attention. The 5/8 in. total thickness is supported by an extra-thick cross-laminated core engineered for large open floor areas, and the 4MM genuine hardwood wear layer makes this the most durable option in the Norbury specification. Micro-beveled edges and wire-brushed texture complete a product built for both performance and longevity. Sterlington trims are available in coordinating finishes to bring every threshold and transition to a consistent, polished conclusion.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products