Sample Sterlington Sandwell Engineered Hardwood Herringbone Flooring, 5/8 in. Thick
- Mfr # AKVEWSAND5X24-0604-SM
- Zoro # G224892334
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVEWSAND5X24-0604-SM
- Zoro #
- G224892334
- UPC #
- -
- Country of Origin
- Cambodia
Description
Elevated design meets enduring craftsmanship in Sterlington Sandwell Engineered Hardwood Herringbone Flooring. Designed in a 5 in. x 24 in. format, this herringbone pattern introduces depth, rhythm, and architectural character, creating a distinctive foundation for high-end interiors. Sandwell features soft blonde and beige tones with delicate variation, complemented by refined grain movement and subtle knots that reflect the natural beauty of European White Oak. The sawn-cut veneer enhances texture and authenticity, while a matte finish creates a soft, natural, non-reflective surface that delivers a sophisticated, modern look. With a robust 5/8 in. total thickness, this engineered hardwood is constructed with multiple cross-grained backing layers for superior stability and structural performance. A thick 4MM hardwood veneer adds durability and a premium feel underfoot, making it suitable for a variety of residential and light commercial applications. The herringbone layout offers a custom, designer-driven aesthetic, adding visual interest and dimension to any space. It also coordinates seamlessly with matching Sterlington straight plank formats and compatible trims for a fully finished installation, allowing for seamless transitions and a cohesive overall design. Combining refined materials, thoughtful construction, and a distinctly elevated aesthetic, Sterlington Sandwell delivers a flooring solution that is both timeless and contemporary.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.