Sterlington Arlen Sand 9.5 in. x 86 in. Engineered Hardwood Flooring, 5/8 in. thick, 240PK
- Mfr # AKVEWARSA9.5X86-0604-PL
- Zoro # G424892417
product price:Â
$
13,110.99
/pk of 240, $54.63/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVEWARSA9.5X86-0604-PL
- Zoro #
- G424892417
- UPC #
- -
- Country of Origin
- Cambodia
Description
There is a particular confidence that comes with a wide, long plank floor, and Sterlington Arlen Sand in the 9.5 in. x 86 in. format delivers exactly that. The extended length and generous width of these boards reduce the number of joints across a given floor area, allowing the natural grain of the European white oak to move through the space with fewer interruptions. The effect is expansive. rooms feel larger, calmer, and more deliberate. Arlen Sand's colour sits in the soft sandy brown range, neither too warm nor too cool, making it one of the more adaptable tones in the Sterlington lineup. The satin finish is formulated to deliver the least possible shine, a quality that sets it apart from the vast majority of engineered hardwood on the market and gives the floor a premium, studio-grade character. The 5/8 in. total thickness features a 4MM genuine hardwood wear layer, the thickest available in this line, built on an extra-thick cross-laminated core for superior rigidity and resistance to subfloor imperfections. Micro-beveled edges and a wire-brushed surface complete a product that is as well considered structurally as it is visually. Sterlington trims and accessories are available to bring the installation to a polished finish from threshold to baseboard.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.