Sterlington Elmont Blonde 7.5 in. x 75 in. Engineered Hardwood Flooring, 0.5 in. thick, 9PK
- Mfr # AKVEWELBL7.5X75-0502-CA
- Zoro # G824892307
original price:Â $249.99 , new price: $174.99 , 30 percent off
new price:Â
$
174.99
/pk of 9, $19.44/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVEWELBL7.5X75-0502-CA
- Zoro #
- G824892307
- UPC #
- -
- Country of Origin
- Cambodia
Description
Sterlington Elmont Blonde is the lightest tone in the Sterlington engineered hardwood collection, and in the 7.5 in x 75 in. plank it brings a particular kind of effortless brightness to interiors. The ash blonde colouring of the genuine European white oak is soft without being washed out, there is real grain here, real knots, real variation between planks, but the overall effect is airy and luminous, the kind of floor that makes a room feel like it has more natural light than it actually does. The sliced-cut veneer preserves a finer, more intimate grain structure that works quietly with the blonde palette rather than competing with it. The satin finish sits low on the sheen scale, producing an appearance that reads almost like an oiled or hardwax-finished floor, genuinely uncommon in the engineered hardwood category and a quality that resonates strongly in Scandinavian, minimalist, and contemporary interiors. The 0.5 in. construction uses a cross-laminated multi-ply core for dimensional stability, with a 2MM genuine oak wear layer providing the durability expected of a long-term flooring investment. Micro-beveled edges and a wire-brushed surface complete the specification. Elmont Blonde coordinates with the full range of Sterlington trims and accessories for a finished, professional result.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.