Shop ACKLAND
Create Account
Sterlington Norbury 7.5 in. x 75 in. Engineered Hardwood Flooring, 0.5 in. thick, 9PK
- Mfr # AKVEWNORB7.5X75-0502-CA
- Zoro # G024892022
product price:Â
$
249.99
/pk of 9, $27.78/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVEWNORB7.5X75-0502-CA
- Zoro #
- G024892022
- UPC #
- -
- Country of Origin
- Cambodia
Description
Sterlington Norbury occupies a rich middle ground in the collection, neither the pale end of the spectrum nor the deep end, but a mid-toned brown that carries real gravitas without darkening a room. In the 7.5 in. x 75 in. plank format, Norbury brings flowing European white oak grain patterns and genuine tonal depth to floors across a wide range of interior styles. The sliced-cut veneer highlights the quieter, more meditative qualities of the oak, the fine grain lines, the subtle colour shifts between heartwood and sapwood, the natural variation that prevents any two planks from looking identical. The satin finish carries through the same low-reflectivity philosophy as the rest of the Sterlington range, a surface that appears to have been finished with restraint, allowing the richness of the mid-brown tone to come forward unimpeded. The 0.5 in. construction features a cross-laminated multi-ply core for dimensional stability through seasonal changes, with a 2MM genuine hardwood wear layer delivering the surface durability required for active households and commercial use. Micro-beveled edges and wire-brushed texture round out a product that is thorough in its specification and elegant in its result. Coordinating Sterlington trims are available to complete every transition in the installation.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.