Shop ACME ELECTRIC

Control Transformer, 250 VA, 12/24V AC, 120/240V AC

  • Mfr # TB250N001F2

  • Zoro # G2132026


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
12V AC, 24V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Foot; Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB250N001F2
Zoro #
G2132026
UPC #
047503002681
Country of Origin
Mexico

Dimensions

Overall Height
5.29 in
Overall Width
4.5 in
Overall Depth
4.55 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12V AC, 24V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50/60 Hz
Color
Black
Temperature Rise
Not Rated
Standards
cUL Listed, UL Listed
Enclosure Style - Transformer
Open
Protective Device
Primary and Secondary Fuse
Enclosure Finish
Epoxy Resin Varnish
Includes
Factory Installed 2 Pole Class CC Primary Fuse Block
Weight
9.3 lb
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Certified Listed
UL ListedcUL Listed
Pallet Quantity
72
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Carton Quantity
1
Primary Voltage
120 X 240 V
For Fuse Class
CC
Enclosure Style
Open
Input Voltage
120V AC, 240V AC
Frequency
50/60 Hz

Description

ICT .250KVA 120X240-12/24 F2


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.