This item is Discontinued.
This item is Discontinued.
Control Transformer, 2 kVA, Not Rated, 120V AC, 240V AC, 480V AC (Discontinued)
Mfr #
TB2000N008F0
Zoro #
G2131125
UPC # 047503003077
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB2000N008F0
- Zoro #
- G2131125
- UPC #
- 047503003077
- Country of Origin
- Mexico
- Item
- Control Transformer
- Input Voltage - Transformer
- 240V AC, 480V AC
- Mounting - Transformer
- Foot, Plate
- Hz - Electrical
- 50 Hz, 60 Hz
- Phase - Electrical
- 1
- VA Rating - Transformer
- 2 kVA
- Output Voltage - Transformer
- 120V AC
- Item - Transformer
- Control Transformer
- Temp. Rise
- Not Rated
- Enclosure Style - Transformer
- Open
- Enclosure Finish
- Epoxy Resin Varnish
- Protective Device
- None
- Mounting - Transformer
- Foot, Plate
- Standards
- cUL
- Weight
- 46.1 lb
Dimensions
- Depth
- 6.28 in
- Manufacturers Warranty Length
- 20 yr
- Height
- 7.75 in
- Width
- 6.75 in
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 2 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.