Control Transformer, 2 kVA, 120/240V AC, 240/347/380V AC

  • Mfr # TB2000N012F2

  • Zoro # G2134729


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/347/380V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Foot; Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB2000N012F2
Zoro #
G2134729
UPC #
047503005293
Country of Origin
Mexico

Dimensions

Overall Height
6.68 in
Overall Width
7 in
Overall Depth
7.98 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/347/380V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Foot; Plate
Hz - Electrical
50/60 Hz
Color
Black
Temperature Rise
Not Rated
Protective Device
Primary and Secondary Fuse
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL Listed, UL Listed
Enclosure Style - Transformer
Open
Includes
Factory Installed 2 Pole Class CC Primary Fuse Block
Weight
61.1 lb
Certified Listed
UL ListedcUL Listed
Carton Quantity
1
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Pallet Quantity
24
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Primary Voltage
240, 347, 380 V
For Fuse Class
CC

Description

ICT 2KVA 240,347,380 - 120X240 F2


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.