This item is Discontinued.
This item is Discontinued.
Control Transformer, 750 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE750N004
- Zoro #
- G4376628
- UPC #
- 047503005880
- Country of Origin
- Mexico
Dimensions
- Depth
- 5.56 in
- Height
- 6.75 in
- Manufacturers Warranty Length
- 20 yr
- Width
- 6.38 in
Details
- Item
- Control Transformer
- Input Voltage - Transformer
- 208V AC, 230V AC, 460V AC
- Mounting - Transformer
- Foot, Plate
- Hz - Electrical
- 50 Hz, 60 Hz
- Output Voltage - Transformer
- 115V AC, 24V AC
- VA Rating - Transformer
- 750 VA
- Enclosure Finish
- Epoxy Resin Varnish
- Protective Device
- None
- Phase - Electrical
- 1
- Standards
- cUL
- Mounting - Transformer
- Foot, Plate
- Item - Transformer
- Control Transformer
- Enclosure Style - Transformer
- Finger-Safe, Open
- Temp. Rise
- Not Rated
- Weight
- 29.8 lb
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.