Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 231/400V AC, 190/200/208/220/240V AC

  • Mfr # T3030K0170BS

  • Zoro # G5986620


product price:  $3,803.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
190/200/208/220/240V AC
Output Voltage
231/400V AC
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T3030K0170BS
Zoro #
G5986620
UPC #
047503092972
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
190/200/208/220/240V AC
Output Voltage
231/400V AC
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 deg C
Includes
Weathershield
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Winding Material - Transformer
Aluminum/Copper
Voltage Function - Transformer
Step Up
Enclosure Material
Steel
Enclosure Finish
Powder Polyurethane Paint
Material type
ZFIN
UL Standard
UL 1561
Electrostatic Shield
Shielded
Efficiency
0.9823
UL Insulation Class
220°C
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Construction
Ventilated
Max Temperature Rise
150 Degrees Celsius
Primary Voltage
190/200/208/220/240D V
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer
Includes Knockouts
No Knockouts
Sound Level
45 dB

Description


T3030K0170BS


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.