Shop ACME ELECTRIC

Panel-Tran Zone Power Center, 7.5 kVA, NEMA 3R, 120/240V AC, 480V AC

  • Mfr # PT061150007LS

  • Zoro # G0688371

CAD Available

product price:  $2,638.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT061150007LS
Zoro #
G0688371
UPC #
047503320020
Country of Origin
Mexico

Dimensions

Overall Height
32.13 in
Overall Width
15.88 in
Overall Depth
11 in
Transformer Size
7.5 kVA

Details

CAD Available
Yes
Item
Panel-Tran Zone Power Center
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Winding Material
AL
Color
Gray
Temperature Rise
115 deg C
Standards
CSA C22.2 No. 47, NEC 450-3, UL 1062
Input Connection
Hard Wired
Output Connection
(8) Single Pole or (4) Two Pole Circuit Breakers
Enclosure Material
Steel
Amps
30 A
Input Protection
25A Circuit Breaker
Secondary Protection
40A Circuit Breaker
Includes
(8) Single Pole or (4) Two Pole Circuit Breaker Slots
Winding Material - Transformer
Aluminum
Enclosure Type
Encapsulated
Insulation Max. Temp.
180 °C
Primary Breaker
ED42B025L (25A)
Electrostatic Shield
Shielded
Product Category
Panel-Tran Zone Power Centers
CSA Standard
C22.2 No 47
UL Insulation Class
180°C
Carton Quantity
1
Primary Voltage
480
Taps % Steps
0.05
BNFC Taps
2
Construction
Encapsulated
UL Standard
UL 1062
Max Temperature Rise
115 Degrees Celsius
Secondary Breaker
Q240 (40A)
Inlet Voltage Rating
480V AC
Power Station Style
Wall Mount
Housing Material
Steel
Outlet Circuit Protection Rating
40 A
Inlet Circuit Protection Rating
25 A
Housing Color
Gray
Outlet Voltage Rating
120/240V AC
Inlet Connection
Hard Wired
Frequency
60 Hz

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.