This item is Discontinued.

Acme Electric Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC T2530016SS

This item is Discontinued.

Acme Electric

Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (Discontinued)

Mfr # T2530016SS
Zoro # G1364474
UPC # 047503130599
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2530016SS
Zoro #
G1364474
UPC #
047503130599
Country of Origin
Mexico

Dimensions

Depth
10.84 in
Knockout Size - Transformer
3/4 in, 1 1/4 in
Height
15.19 in
Manufacturers Warranty Length
10 yr
Width
13 1/2 in
Overall Depth
10.84 in
Knockout Size
3/4 in, 1 1/4 in
Overall Width
13.5 in
Overall Height
15.19 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Color
Gray
Enclosure Finish
Powder Coated
Temp. Rise
115°C
Standards
CSA Certified, UL Listed
Enclosure Material
Stainless Steel
Output Voltage - Transformer
120/240V AC
Phase - Electrical
1
VA Rating - Transformer
10 kVA
Enclosure Rating
NEMA 3R
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Includes Knockouts
Knockouts Included
Voltage Function
Step Down
Output Voltage
120V AC, 240V AC
Temperature Rise
115 Degrees C
NEMA Enclosure Rating
3R
Input Voltage
240V AC, 480V AC
Power Rating
10 kVA
Phase
Single
Frequency
60 Hz

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 10 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews