Low Voltage Distribution Transformer, 150 VA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # T153006

  • Zoro # G2076505

CAD Available

product price:  $115.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
150 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T153006
Zoro #
G2076505
UPC #
047503183281
Country of Origin
China

Dimensions

Overall Height
7.16 in
Overall Width
3.89 in
Overall Depth
3.67 in
Width
3.89 in
Height
7.16 in
Depth
3.67 in
Manufacturers Warranty Length
10 yr
Knockout Size - Transformer
1/2 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
150 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Finish
Powder Polyurethane Paint
Enclosure Rating
NEMA 3R
VA Rating - Transformer
150 VA
Standards
CSA C22.2 No. 47, UL 506
Enclosure Material
Steel
Winding Material - Transformer
Copper
Temp. Rise
80 Degrees C
Output Voltage - Transformer
120V AC, 240V AC
Phase - Electrical
Single
Voltage Function - Transformer
Step Down
Insulation Max. Temp.
130 °C
Primary Voltage
240 X 480 V
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
130°C
Carton Quantity
3
Product Category
Dry Type Distribution Transformer
UL Standard
UL 506
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Construction
Encapsulated
CSA Standard
C22.2 No. 47
Sound Level
40 dB
Includes Knockouts
Knockouts Included

Description

Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 0.15kVA


T153006


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.