This item is Discontinued.

Acme Electric Toroidal Transformer, 0.3 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V T169430

This item is Discontinued.

Acme Electric

Toroidal Transformer, 0.3 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V (Discontinued)

Mfr # T169430
Zoro # G3716218
UPC # 47503001240
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T169430
Zoro #
G3716218
UPC #
47503001240
Country of Origin
Mexico
Item
Toroidal Transformer
Input Voltage - Transformer
95-132 X 166-228 X 192-264 X 384-528 V
Mounting - Transformer
Floor/Wall
Hz - Electrical
60 Hz
Winding Material
CU
Output Voltage - Transformer
120/208/240 V
Winding Material - Transformer
Copper
Temp. Rise
115°C
VA Rating - Transformer
0.3 kVA
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 66; UL 1012
NEMA Rating
NEMA 2
Type
Power Conditioning
Insulation Max. Temp.
180°C
UL Standard
UL 1012
UL Insulation Class
180°C
Mounting Type
Floor/Wall
Primary Voltage
95-132 X 166-228 X 192-264 X 384-528 V
Max Temperature Rise
115 Degrees Celsius
Secondary Voltage
120/208/240 V
Construction
Encapsulated
CSA Standard
C22.2 No. 66
Frequency Rating
60 Hz
Product Category
Power Conditioning
kVA
0.3

Description

Toroidal Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.