This item is Discontinued.

Acme Electric Lug Kit, 0.5 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V T169432

This item is Discontinued.

Acme Electric

Lug Kit, 0.5 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V (Discontinued)

Mfr # T169432
Zoro # G3716288
UPC # 47503087732
Country of Origin United States
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T169432
Zoro #
G3716288
UPC #
47503087732
Country of Origin
United States

Dimensions

Height
17 in
Width
7 in
Depth
7.3 in
Length
7.3 in
Dimensions
7.3 in x 7 in x 17 in

Details

Item
Lug Kit
Input Voltage - Transformer
95-132 X 166-228 X 192-264 X 384-528 V
Mounting - Transformer
Floor/Wall
Hz - Electrical
60 Hz
Winding Material
CU
Temp. Rise
115°C
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 66; UL 1012
Output Voltage - Transformer
120/208/240 V
Winding Material - Transformer
Copper
VA Rating - Transformer
0.5 kVA
NEMA Rating
NEMA 2
Insulation Max. Temp.
180°C
Type
Power Conditioning
Secondary Voltage
120/208/240 V
kVA
0.5
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 66
UL Standard
UL 1012
Frequency Rating
60 Hz
Primary Voltage
95-132 X 166-228 X 192-264 X 384-528 V
UL Insulation Class
180°C
Mounting Type
Floor/Wall
Construction
Encapsulated
Product Category
Power Conditioning

Description

Lug Kit

Ratings & reviews