This item is Discontinued.
This item is Discontinued.
Pc Transformer, 115°C, 1115 V, 200/220/240 V (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T160833
- Zoro #
- G3716190
- UPC #
- 47503001226
- Country of Origin
- China
- Item
- Pc Transformer
- Input Voltage - Transformer
- 200/220/240 V
- Mounting - Transformer
- Wall
- Hz - Electrical
- 50/60 Hz
- Output Voltage - Transformer
- 1115 V
- Enclosure Type
- Encapsulated
- Winding Material - Transformer
- Copper
- Temp. Rise
- 115°C
- NEMA Rating
- NEMA 2
- Insulation Max. Temp.
- 180°C
- Type
- Appliance Transformers
Description
Pc Transformer