This item is Discontinued.

Acme Electric Medical Transformer, 0.1 kVA, NEMA 3R, 115 Degrees Celsius, 120/240 V, 600 V T153104

This item is Discontinued.

Acme Electric

Medical Transformer, 0.1 kVA, NEMA 3R, 115 Degrees Celsius, 120/240 V, 600 V (Discontinued)

Mfr # T153104
Zoro # G3716382
UPC # 47503001172
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T153104
Zoro #
G3716382
UPC #
47503001172
Country of Origin
Mexico
Item
Medical Transformer
Input Voltage - Transformer
600 V
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
Winding Material
CU
Temp. Rise
115 Degrees Celsius
VA Rating - Transformer
0.1 kVA
Standards
C22.2 No. 47; UL 506
Winding Material - Transformer
CU
Output Voltage - Transformer
120/240 V
Enclosure Rating
NEMA 3R
Item - Transformer
Dry Type Distribution Transformer
UL Insulation Class
130°C
Construction
Encapsulated
Material type
ZFIN
Mounting Type
Wall
Nema Rating
NEMA 3R
Frequency Rating
50/60 Hz
Secondary Voltage
120/240 V
Max Temperature Rise
115 Degrees Celsius
kVA
0.1
CSA Standard
C22.2 No. 47
UL Standard
UL 506
Primary Voltage
600 V
Product Category
Dry Type Distribution Transformer

Description

Medical Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.