This item is Discontinued.

Acme Electric Drive Isolation Transformer, 0.1 kVA, NEMA 3R, 115 Degrees Celsius, 120/240 V, 600 V T153105

This item is Discontinued.

Acme Electric

Drive Isolation Transformer, 0.1 kVA, NEMA 3R, 115 Degrees Celsius, 120/240 V, 600 V (Discontinued)

Mfr # T153105
Zoro # G3715980
UPC # 4750318330
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T153105
Zoro #
G3715980
UPC #
4750318330
Country of Origin
Mexico

Dimensions

Depth
3.67 in
Height
7.16 in
Width
3.89 in
Length
3.67 in
Dimensions
3.67 in x 3.89 in x 7.16 in

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
600 V
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
Winding Material
CU
Standards
C22.2 No. 47; UL 506
Enclosure Rating
NEMA 3R
Item - Transformer
Dry Type Distribution Transformer
Winding Material - Transformer
CU
Temp. Rise
115 Degrees Celsius
Output Voltage - Transformer
120/240 V
VA Rating - Transformer
0.1 kVA
UL Insulation Class
130°C
Material type
ZFIN
Construction
Encapsulated
Nema Rating
NEMA 3R
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards
Carton Quantity
1
UL Standard
UL 506
Mounting Type
Wall
Frequency Rating
50/60 Hz
CSA Standard
C22.2 No. 47
kVA
0.1
Primary Voltage
600 V
Max Temperature Rise
115 Degrees Celsius
Secondary Voltage
120/240 V

Description

Drive Isolation Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews