This item is Discontinued.

Acme Electric IC Transformer, 10 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V T169438

This item is Discontinued.

Acme Electric

IC Transformer, 10 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V (Discontinued)

Mfr # T169438
Zoro # G3716023
UPC # 47503694381
Country of Origin China
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T169438
Zoro #
G3716023
UPC #
47503694381
Country of Origin
China

Dimensions

Width
27.31 in
Depth
24.06 in
Height
23.06 in
Dimensions
24.06 in x 27.31 in x 23.06 in
Length
24.06 in

Details

Item
IC Transformer
Input Voltage - Transformer
95-132 X 166-228 X 192-264 X 384-528 V
Mounting - Transformer
Floor/Wall
Hz - Electrical
60 Hz
Winding Material
CU
Standards
CSA C22.2 No. 66; UL 1012
Output Voltage - Transformer
120/208/240 V
Enclosure Type
Encapsulated
VA Rating - Transformer
10 kVA
Winding Material - Transformer
Copper
Temp. Rise
115°C
NEMA Rating
NEMA 2
Insulation Max. Temp.
180°C
Type
Power Conditioning
Construction
Encapsulated
Frequency Rating
60 Hz
Primary Voltage
95-132 X 166-228 X 192-264 X 384-528
UL Standard
UL 1012
CSA Standard
C22.2 No. 66
kVA
10
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
Secondary Voltage
120/208/240 V
Product Category
Power Conditioning
Mounting Type
Floor/Wall

Description

IC Transformer

Ratings & reviews