This item is Discontinued.
This item is Discontinued.
Industrial Control Transformer, 10 kVA, NEMA 3R, 120V AC, 240/480V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T181223
- Zoro #
- G3716437
- UPC #
- 047503842027
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 16.47 in
- Overall Width
- 13.88 in
- Overall Depth
- 12.94 in
Details
- Item
- Industrial Control Transformer
- Input Voltage - Transformer
- 240/480V AC
- Output Voltage
- 120V AC
- Power Rating
- 10 kVA
- Mounting - Transformer
- Wall
- Hz - Electrical
- 50/60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Temperature Rise
- 55 deg C
- Winding Material - Transformer
- Copper
- Enclosure Type
- Encapsulated
- Standards
- CSA C22.2 No. 47; UL 506
- Insulation Max. Temp.
- 155 °C
- CSA Standard
- C22.2 No 47
- UL Standard
- UL 506
- UL Insulation Class
- 155°C
- Construction
- Encapsulated
- Product Category
- Industrial Control Transformer
- Carton Quantity
- 1
- Max Temperature Rise
- 55 Degrees Celsius
- Primary Voltage
- 240 X 480 V
Description
Line Reactor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov