This item is Discontinued.
This item is Discontinued.
Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 120/240V AC, 240/480V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T253516SS
- Zoro #
- G3716507
- UPC #
- 47503130599
- Country of Origin
- China
Dimensions
- Overall Height
- 15.19 in
- Overall Width
- 13 1/2 in
- Overall Depth
- 10.84 in
Details
- Item
- Low Voltage Distribution Transformer
- Input Voltage - Transformer
- 240/480V AC
- Output Voltage
- 120/240V AC
- Power Rating
- 10 kVA
- Phase
- 1
- Mounting - Transformer
- Wall
- Hz - Electrical
- 60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Winding Material
- AL
- Temperature Rise
- 115 deg C
- Winding Material - Transformer
- Aluminum
- Enclosure Type
- Encapsulated
- Standards
- CSA C22.2 No. 47; UL 506
- Insulation Max. Temp.
- 180 °C
Description
2
- • Quiet operation with sound levels below NEMA standards
- • Electrostatic shield for enhanced protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.