Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 120/240V AC, 600V AC

  • Mfr # T253110S

  • Zoro # G3716583


product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T253110S
Zoro #
G3716583
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 1/2 in
Overall Width
5 1/2 in
Overall Depth
5.13 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Temperature Rise
115°C
Winding Material - Transformer
Copper
Standards
CSA C22.2 No. 47; UL 506
Enclosure Type
Encapsulated
Insulation Max. Temp.
180 °C
Product Category
Dry Type Distribution Transformer
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 506
Construction
Encapsulated
Electrostatic Shield
Shielded
Carton Quantity
1
CSA Standard
C22.2 No. 47
Primary Voltage
600 V
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
UL Insulation Class
180°C

Description


T253110S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews