This item is Discontinued.

Acme Electric DIN-Rail Power Supply, 0.1 kVA, 115°C, 120/240 V, 600 V T153106

This item is Discontinued.

Acme Electric

DIN-Rail Power Supply, 0.1 kVA, 115°C, 120/240 V, 600 V (Discontinued)

Mfr # T153106
Zoro # G3715962
UPC # 47503001189
Country of Origin China
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T153106
Zoro #
G3715962
UPC #
47503001189
Country of Origin
China

Dimensions

Depth
3.67 in
Width
3.89 in
Height
7.16 in
Length
3.67 in
Dimensions
3.67 in x 3.89 in x 7.16 in

Details

Item
DIN-Rail Power Supply
Input Voltage - Transformer
600 V
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
Winding Material
CU
Winding Material - Transformer
Copper
Output Voltage - Transformer
120/240 V
Standards
CSA C22.2 No. 47; UL 506
VA Rating - Transformer
0.1 kVA
Enclosure Type
Encapsulated
Temp. Rise
115°C
NEMA Rating
NEMA 3R
Type
Dry Type Distribution Transformer
Insulation Max. Temp.
130°C
Mounting Type
Wall
Max Temperature Rise
115 Degrees Celsius
Primary Voltage
600
Carton Quantity
1
Frequency Rating
50/60 Hz
UL Standard
UL 506
CSA Standard
C22.2 No. 47
Construction
Encapsulated
Secondary Voltage
120/240 V
Features
Quiet operation with sound levels below NEMA standards
UL Insulation Class
130°C
Product Category
Dry Type Distribution Transformer
kVA
0.1

Description

DIN-Rail Power Supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews