This item is Discontinued.

Acme Electric IC Transformer, 15 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V T169439

This item is Discontinued.

Acme Electric

IC Transformer, 15 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V (Discontinued)

Mfr # T169439
Zoro # G3716367
UPC # 47503694398
Country of Origin China
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T169439
Zoro #
G3716367
UPC #
47503694398
Country of Origin
China

Dimensions

Width
40.13 in
Height
23.06 in
Depth
24.06 in
Length
24.06 in
Dimensions
24.06 in x 40.13 in x 23.06 in

Details

Item
IC Transformer
Input Voltage - Transformer
95-132 X 166-228 X 192-264 X 384-528 V
Mounting - Transformer
Floor/Wall
Hz - Electrical
60 Hz
Winding Material
CU
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 66; UL 1012
Output Voltage - Transformer
120/208/240 V
VA Rating - Transformer
15 kVA
Temp. Rise
115°C
Winding Material - Transformer
Copper
NEMA Rating
NEMA 2
Type
Power Conditioning
Insulation Max. Temp.
180°C
UL Insulation Class
180°C
Product Category
Power Conditioning
Primary Voltage
95-132 X 166-228 X 192-264 X 384-528 V
UL Standard
UL 1012
CSA Standard
C22.2 No. 66
Max Temperature Rise
115 Degrees Celsius
Secondary Voltage
120/208/240 V
Frequency Rating
60 Hz
Construction
Encapsulated
kVA
15
Mounting Type
Floor/Wall

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.