This item is Discontinued.

Acme Electric Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 120/240V AC, 240/480V AC T253518SS

This item is Discontinued.

Acme Electric

Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 120/240V AC, 240/480V AC (Discontinued)

Mfr # T253518SS
Zoro # G3716568
UPC # 47503130612
Country of Origin China
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T253518SS
Zoro #
G3716568
UPC #
47503130612
Country of Origin
China
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Temperature Rise
115 deg C
Standards
CSA C22.2 No. 47; UL 506
Winding Material - Transformer
Aluminum
Enclosure Type
Encapsulated
Insulation Max. Temp.
180 °C
Electrostatic Shield
Shielded
BNFC Taps
4
UL Standard
UL 506
Primary Voltage
240 X 480 V
UL Insulation Class
180°C
CSA Standard
C22.2 No. 47
ANFC Taps
2
Product Category
Dry Type Distribution Transformer
Max Temperature Rise
115 Degrees Celsius
Taps % Steps
0.025
Construction
Encapsulated

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews