This item is Discontinued.

Acme Electric Toroidal Transformer, 2 kVA, NEMA 3R, 120V AC, 240/480V AC T181219

This item is Discontinued.

Acme Electric

Toroidal Transformer, 2 kVA, NEMA 3R, 120V AC, 240/480V AC (Discontinued)

Mfr # T181219
Zoro # G3716312
UPC # 47503087749
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T181219
Zoro #
G3716312
UPC #
47503087749
Country of Origin
Mexico

Dimensions

Overall Height
14.77 in
Overall Width
10.31 in
Overall Depth
7.13 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
2 kVA
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Temperature Rise
55°C
Winding Material - Transformer
Copper
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 506
Insulation Max. Temp.
155 °C
Primary Voltage
240 X 480 V
Construction
Encapsulated
Max Temperature Rise
55 Degrees Celsius
Carton Quantity
1
Product Category
Industrial Control Transformer
UL Standard
UL 506
UL Insulation Class
155°C
CSA Standard
C22.2 No 47
Features
Designed for outside control panel installation

Description

Toroidal Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews