This item is Discontinued.

Acme Electric IC Transformer, 3 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V T169436

This item is Discontinued.

Acme Electric

IC Transformer, 3 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V (Discontinued)

Mfr # T169436
Zoro # G3716041
UPC # 47503086544
Country of Origin China
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T169436
Zoro #
G3716041
UPC #
47503086544
Country of Origin
China

Dimensions

Height
19 in
Depth
10.2 in
Width
10.5 in
Length
10.2 in
Dimensions
10.2 in x 10.5 in x 19 in

Details

Item
IC Transformer
Input Voltage - Transformer
95-132 X 166-228 X 192-264 X 384-528 V
Mounting - Transformer
Floor/Wall
Hz - Electrical
60 Hz
Winding Material
CU
Temp. Rise
115°C
Output Voltage - Transformer
120/208/240 V
VA Rating - Transformer
3 kVA
Standards
CSA C22.2 No. 66; UL 1012
Enclosure Type
Encapsulated
Winding Material - Transformer
Copper
NEMA Rating
NEMA 2
Type
Power Conditioning
Insulation Max. Temp.
180°C
kVA
3
CSA Standard
C22.2 No. 66
UL Insulation Class
180°C
Mounting Type
Floor/Wall
Max Temperature Rise
115 Degrees Celsius
Carton Quantity
1
UL Standard
UL 1012
Frequency Rating
60 Hz
Construction
Encapsulated
Product Category
Power Conditioning
Primary Voltage
95-132 X 166-228 X 192-264 X 384-528
Secondary Voltage
120/208/240 V

Description

IC Transformer

Ratings & reviews