This item is Discontinued.
This item is Discontinued.
Industrial Control Transformer, 5 kVA, NEMA 3R, 100/120V AC, 240/480/600V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T153931
- Zoro #
- G3713059
- UPC #
- 47503183229
- Country of Origin
- Mexico
- Item
- Industrial Control Transformer
- Input Voltage - Transformer
- 240/480/600V AC
- Output Voltage
- 100/120V AC
- Power Rating
- 5 kVA
- Mounting - Transformer
- Wall
- Hz - Electrical
- 50/60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Outdoor Rated - Transformer
- Designed for outside control panel installation
- Winding Material
- CU
- Temperature Rise
- 55 deg C
- Standards
- CSA C22.2 No. 47; UL 506
- Winding Material - Transformer
- Copper
- Enclosure Type
- Encapsulated
- Insulation Max. Temp.
- 155 °C
- Primary Voltage
- 240/480/600 V
- Product Category
- Industrial Control Transformer
- CSA Standard
- C22.2 No 47
- Max Temperature Rise
- 55 Degrees Celsius
- Construction
- Encapsulated
- UL Standard
- UL 506
- UL Insulation Class
- 155°C
Description
Toroidal Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.