Shop All Transformers
Acme Electric
Line Reactor, NEMA 3R, 55 °C, 120V AC, 240/480V AC
Mfr # T181221
Zoro # G3716428
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- Mounting - Transformer Wall
- Hz - Electrical 50 Hz, 60 Hz
- Enclosure Rating NEMA 3R
Product Information
- Brand Acme Electric
- MFR # T181221
- Zoro # G3716428
- UPC # 47503183168
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 13.85 in |
Width | 13.25 in |
Depth | 10.19 in |
Dimensions | 10.19 in x 13.25 in x 13.85 in |
Details
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (1EJN6)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- SOLARTECH POWER Polycrystalline Solar Panel, 130 W, 35V DC, 3.95 A, 36 Cells, Junction Box (SPM130P-SWP-F)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533291S)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE2)
- Acme Electric Power Distribution