This item is Discontinued.

Acme Electric General Purpose Transformer, 7.5 kVA, 115°C, 120/240 V, 240 V T253065

This item is Discontinued.

Acme Electric

General Purpose Transformer, 7.5 kVA, 115°C, 120/240 V, 240 V (Discontinued)

Mfr # T253065
Zoro # G3716647
UPC # 47503090077
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T253065
Zoro #
G3716647
UPC #
47503090077
Country of Origin
Mexico
Item
General Purpose Transformer
Input Voltage - Transformer
240 V
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
Winding Material
AL
Winding Material - Transformer
Aluminum
Output Voltage - Transformer
120/240 V
Standards
CSA C22.2 No. 47; UL 506
Enclosure Type
Encapsulated
Temp. Rise
115°C
VA Rating - Transformer
7.5 kVA
NEMA Rating
NEMA 3R
Insulation Max. Temp.
180°C
Type
Dry Type Distribution Transformer
Primary Voltage
240
UL Insulation Class
180°C
Construction
Encapsulated
UL Standard
UL 506
Max Temperature Rise
115 Degrees Celsius
Secondary Voltage
120/240 V
Frequency Rating
60 Hz
Product Category
Dry Type Distribution Transformer
kVA
7.5
Mounting Type
Wall
CSA Standard
C22.2 No. 47

Description

General Purpose Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.