Shop ACME ELECTRIC

Buck Boost Transformer, 100 VA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # T181062

  • Zoro # G2885565


product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
100 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T181062
Zoro #
G2885565
UPC #
047503183489
Country of Origin
Multiple

Dimensions

Overall Height
10.5 in
Overall Width
5.5 in
Overall Depth
5.13 in
Knockout Size - Transformer
1/2 in
Height
7.16 in
Width
3.89 in
Depth
3.67 in
Manufacturers Warranty Length
10 yr
Knockout Size
1/2 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
100 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Temperature Rise
80 deg C
Standards
CSA Certified C22.2 No. 47, UL 506
Enclosure Finish
Powder Coated
Enclosure Type
Encapsulated
Temp. Rise
80 Degrees C
Output Voltage - Transformer
24V AC, 48V AC
VA Rating - Transformer
100 VA
Phase - Electrical
1
Enclosure Rating
NEMA 3R
Weight
5 lb.
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
CSA Standard
C22.2 No 47
Primary Voltage
240 X 480 V
Product Category
Buck-Boost Transformer
Carton Quantity
1
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
UL Standard
UL 506
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included
Input Voltage
240 x 480V AC
Frequency
50/60 Hz

Description


T181062


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.