This item is Discontinued.

Acme Electric Buck Boost Transformer, 500 VA, NEMA 3R, 24/48V AC, 240/480V AC T181065

This item is Discontinued.

Acme Electric

Buck Boost Transformer, 500 VA, NEMA 3R, 24/48V AC, 240/480V AC (Discontinued)

Mfr # T181065
Zoro # G0254974
UPC # 047503181102
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T181065
Zoro #
G0254974
UPC #
047503181102
Country of Origin
Mexico
CAD Available
Yes
Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
500 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Temperature Rise
239 Degrees F
Enclosure Type
Encapsulated
Enclosure Finish
Powder Coated
Standards
CSA Certified C22.2 No. 47, UL 506
Insulation Max. Temp.
180 °C
Winding Material - Transformer
Copper
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Weight
15 lb.
UL Standard
UL 506
Construction
Encapsulated
Carton Quantity
1
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius
Product Category
Buck-Boost Transformer
Primary Voltage
240 X 480
CSA Standard
C22.2 No 47
Includes Knockouts
Knockouts Included
Insulation Temperature Rating
356 Degrees F
Input Voltage
240 x 480V AC
Frequency
50/60 Hz

Description


T181065


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews