Shop All Transformers
Acme Electric
Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 24/48V AC, 240/480V AC
Mfr # T181061
Zoro # G1819167
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24/48V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Acme Electric
- MFR # T181061
- Zoro # G1819167
- UPC # 047503183465
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 9.68 in |
Width | 4-3/4 in |
Depth | 3.05 in |
Knockout Size - Transformer | 1/2 in |
Manufacturers Warranty Length | 10 yr |
Dimensions | 4.51 in x 4.75 in x 9.68 in |
Details
Description
Buck Boost Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, 48V AC, VA Rating - Transformer 50 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 80 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V02)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK25 (30-1161P)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50 (COV1113Z1)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279744S)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- Acme Electric Power Distribution