Shop ACME ELECTRIC

Buck Boost Transformer, 7.5 kVA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # T243570

  • Zoro # G2709061


product price: 
$
1,697.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T243570
Zoro #
G2709061
UPC #
047503182505
Country of Origin
Mexico

Dimensions

Overall Height
20.81 in
Overall Width
11.12 in
Overall Depth
10.84 in
Depth
10.84 in
Height
20.81 in
Manufacturers Warranty Length
10 yr
Width
11.12 in
Knockout Size - Transformer
1 1/4 in, 2 in
Knockout Size
1 1/4 in, 2 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
AL
Color
Gray
Temperature Rise
239 Degrees F
Phase - Electrical
1
Enclosure Rating
NEMA 3R
Enclosure Type
Encapsulated
Temp. Rise
115 Degrees C
Enclosure Finish
Powder Coated
Output Voltage - Transformer
24V AC, 48V AC
VA Rating - Transformer
7.5 kVA
Standards
CSA Certified C22.2 No. 47, UL 506
Weight
135 lb.
Winding Material - Transformer
Aluminum
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Insulation Max. Temp.
180 °C
UL Insulation Class
180°C
Primary Voltage
240 X 480
CSA Standard
C22.2 No 47
Carton Quantity
1
Construction
Encapsulated
Product Category
Buck-Boost Transformer
UL Standard
UL 506
Max Temperature Rise
115 Degrees Celsius
Includes Knockouts
Knockouts Included
Insulation Temperature Rating
356 Degrees F
Frequency
60 Hz
Input Voltage
240 x 480V AC

Description


T243570


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews