This item is Discontinued.

Acme Electric Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC T2530018SS

This item is Discontinued.

Acme Electric

Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (Discontinued)

Mfr # T2530018SS
Zoro # G0573422
UPC # 047503130612
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2530018SS
Zoro #
G0573422
UPC #
047503130612
Country of Origin
Mexico

Dimensions

Depth
13.34 in
Knockout Size - Transformer
1 in, 1 1/2 in
Height
18.44 in
Manufacturers Warranty Length
10 yr
Width
16.13 in
Knockout Size
1 in, 1 1/2 in
Overall Width
16.13 in
Overall Depth
13.34 in
Overall Height
18.44 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Color
Gray
Enclosure Material
Stainless Steel
Enclosure Finish
Powder Coated
Enclosure Rating
NEMA 3R
VA Rating - Transformer
25 kVA
Phase - Electrical
1
Temp. Rise
115°C
Standards
CSA Certified, UL Listed
Output Voltage - Transformer
120/240V AC
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Includes Knockouts
Knockouts Included
Voltage Function
Step Down
Input Voltage
240V AC, 480V AC
Frequency
60 Hz
Phase
Single
Output Voltage
120V AC, 240V AC
Power Rating
25 kVA
NEMA Enclosure Rating
3R
Temperature Rise
115 Degrees C

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 25 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.