Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 120/240V AC, 600V AC

  • Mfr # T2536181S
  • Zoro # G2410012

product price: 
$
3,325.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120V AC, 240V AC
Power Rating
25 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2536181S
Zoro #
G2410012
UPC #
047503734605
Country of Origin
Mexico

Dimensions

Overall Height
18.44 in
Overall Width
16.13 in
Overall Depth
13.34 in
Depth
13.3 in
Manufacturers Warranty Length
10 yr
Width
16.13 in
Height
18.44 in
Knockout Size - Transformer
1 in, 1 1/2 in
Knockout Size
1 in, 1 1/2 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120V AC, 240V AC
Power Rating
25 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
ASA 61 Gray
Temperature Rise
115 Degrees C
Phase - Electrical
Single
Temp. Rise
115 Degrees C
VA Rating - Transformer
25 kVA
Standards
CSA C22.2 No. 47, UL 506
Enclosure Rating
NEMA 3R
Winding Material - Transformer
Aluminum
Output Voltage - Transformer
120V AC, 240V AC
Enclosure Finish
Powder Polyurethane Paint
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Insulation Max. Temp.
180 °C
Electrostatic Shield
Shielded
UL Insulation Class
180°C
Construction
Encapsulated
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Primary Voltage
600 V
Taps % Steps
0.05
UL Standard
UL 506
Product Category
Dry Type Distribution Transformer
CSA Standard
C22.2 No. 47
Max Temperature Rise
115 Degrees Celsius
BNFC Taps
2
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Voltage Function
Step Down
Input Voltage
600V AC
Wire Color
ASA 61 Gray

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.