Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 37.5 kVA, NEMA 2, 120/240V AC, 240/480V AC

  • Mfr # TP530193S

  • Zoro # G3457851

CAD Available

product price: 
$
2,810.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC, 240V AC
Power Rating
37.5 kVA
Phase
Single
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TP530193S
Zoro #
G3457851
UPC #
047503201503
Country of Origin
Mexico

Dimensions

Overall Height
25.5 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout
Manufacturers Warranty Length
10 yr

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC, 240V AC
Power Rating
37.5 kVA
Phase
Single
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Outdoor Rated - Transformer
No
Winding Material
Copper
Color
Gray
Temperature Rise
150 Degrees C
Enclosure Finish
Powder Polyurethane Paint
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, UL 506
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
220 °C
Carton Quantity
1
Construction
Ventilated
Max Temperature Rise
150 Degrees Celsius
BNFC Taps
4
UL Standard
UL 506
Taps % Steps
0.025
UL Insulation Class
220°C
Product Category
Dry Type Distribution Transformer
Electrostatic Shield
Shielded
CSA Standard
C22.2 No. 47
Primary Voltage
240 X 480 V
ANFC Taps
2
Includes Knockouts
No Knockouts
Sound Level
45 dB
Voltage Function
Step Down
Input Voltage
240V AC, 480V AC
Frequency
60 Hz

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

  • • Optional weather shield - WSA1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.