This item is Discontinued.

Acme Electric Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray T253013S

This item is Discontinued.

Acme Electric

Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (Discontinued)

Mfr # T253013S
Zoro # G1315115
UPC # 047503732106
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T253013S
Zoro #
G1315115
UPC #
047503732106
Country of Origin
Mexico

Dimensions

Overall Height
11.5 in
Overall Width
10.31 in
Overall Depth
7.13 in
Knockout Size - Transformer
3/4 in, 1 1/4 in
Manufacturers Warranty Length
10 yr
Knockout Size
3/4 in, 1 1/4 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC, 240V AC
Power Rating
3 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Copper
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, UL 506
Insulation Max. Temp.
180 °C
Construction
Encapsulated
Carton Quantity
1
CSA Standard
C22.2 No. 47
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 506
Electrostatic Shield
Shielded
Primary Voltage
240 X 480 V
Product Category
Dry Type Distribution Transformer
Includes Knockouts
Knockouts Included
Input Voltage
240V AC, 480V AC
Frequency
60 Hz
Voltage Function
Step Down

Description


T253013S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.