This item is Discontinued.

Acme Electric Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 120/240V AC, 120/208/240/277V AC T279743S

This item is Discontinued.

Acme Electric

Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 120/240V AC, 120/208/240/277V AC (Discontinued)

Mfr # T279743S
Zoro # G1358007
UPC # 047503102060
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T279743S
Zoro #
G1358007
UPC #
047503102060
Country of Origin
Mexico

Dimensions

Overall Height
11.5 in
Overall Width
10.31 in
Overall Depth
7.13 in
Knockout Size - Transformer
3/4 in, 1 1/4 in
Manufacturers Warranty Length
10 yr
Knockout Size
3/4 in, 1 1/4 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120V AC, 240V AC
Power Rating
3 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Material
Steel
Enclosure Finish
Powder Polyurethane Paint
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Copper
Standards
CSA C22.2 No. 47, UL 506
Insulation Max. Temp.
180 °C
Construction
Encapsulated
Primary Voltage
120/208/240/277 V
UL Standard
UL 506
Product Category
Dry Type Distribution Transformer
Carton Quantity
1
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Voltage Function
Step Down
Input Voltage
120V AC, 208V AC, 240V AC, 277V AC

Description


T279743S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.