Transformer, 460V, 460V Wye/266V, 7.5kVA

ACME ELECTRIC| Zoro #: G1273194| Mfr #: DTGB72S

$1311.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
VA Rating: 7.5kVA
Enclosure Rating: NEMA 3R
Temp. Rise: 115 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273194 Mfr #: DTGB72S
VA Rating: 7.5kVAEnclosure Rating: NEMA 3R
Temp. Rise: 115 Degrees CColor: ASA 61 Gray
Enclosure Type: Indoor/OutdoorHz: 60
Output Voltage: 460VAC Wye/266VACEnclosure Material: Steel
Height: 15.20"Enclosure Finish: Powder Polyurethane Paint
Width: 19.30"Standards: UL listed, CSA certified
Input Voltage: 460VACMounting: Wall
Depth: 7.40"Item: Drive Isolation Transformer
IP Rating: 14Country of Origin (subject to change): Unknown

Description

Drive Isolation Transformer, 460VAC Input Voltage, 460VAC Wye/266VAC Output Voltage, 7.5kVA VA Rating, Wall Mounting, Enclosure Rating NEMA 3R, IP Rating 14, 60 Hz, Indoor/Outdoor Enclosure Type, 115 Degrees C Temp. Rise, Color ASA 61 Gray, Enclosure Finish Powder Polyurethane Paint, Enclosure Material Steel, Width 19.30 In., Height 15.20 In., Depth 7.40 In., Standards UL Listed, CSA Certified

Reviews