This item is Discontinued.

Acme Electric Low Voltage Distribution Transformer, 75 kVA, NEMA 2, 120/208V AC, 480V AC T379314SS

This item is Discontinued.

Acme Electric

Low Voltage Distribution Transformer, 75 kVA, NEMA 2, 120/208V AC, 480V AC (Discontinued)

Mfr # T379314SS
Zoro # G3397913
UPC # 047503130681
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T379314SS
Zoro #
G3397913
UPC #
047503130681
Country of Origin
Mexico

Dimensions

Overall Height
26.82 in
Overall Width
34.68 in
Overall Depth
15 1/4 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP11
Outdoor Rated - Transformer
No
Winding Material
Aluminum
Color
Gray
Temperature Rise
115°C
Includes
Weathershield
Standards
CSA C22.2 No. 47, UL 506
Voltage Function - Transformer
Step Down
Enclosure Material
316 Stainless Steel
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
ANFC Taps
2
Taps % Steps
0.025
Max Temperature Rise
115 Degrees Celsius
Primary Voltage
480D V
Construction
Encapsulated
CSA Standard
C22.2 No. 47
BNFC Taps
4
Electrostatic Shield
Shielded
Material type
ZFIN
UL Standard
UL 506
UL Insulation Class
180°C
Product Category
Dry Type Distribution Transformer
Includes Knockouts
No Knockouts
Sound Level
50 dB

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.