This item is Discontinued.
This item is Discontinued.
Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 120/240V AC, 240/480V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T253014S
- Zoro #
- G0426833
- UPC #
- 047503732205
- Country of Origin
- Mexico
- CAD Available
- Yes
- Item
- Low Voltage Distribution Transformer
- Input Voltage - Transformer
- 240/480V AC
- Output Voltage
- 120/240V AC
- Power Rating
- 5 kVA
- Phase
- Single
- Mounting - Transformer
- Wall
- Hz - Electrical
- 60 Hz
- NEMA Enclosure Rating
- 3R
- IP Rating
- IP14
- Outdoor Rated - Transformer
- Yes
- Winding Material
- Copper
- Color
- Gray
- Temperature Rise
- 115 Degrees C
- Enclosure Material
- Steel
- Winding Material - Transformer
- Copper
- Enclosure Finish
- Powder Polyurethane Paint
- Standards
- CSA C22.2 No. 47, UL 506
- Insulation Max. Temp.
- 180 °C
- Includes Knockouts
- Knockouts Included
- Voltage Function
- Step Down
- Frequency
- 60 Hz
- Input Voltage
- 240V AC, 480V AC
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 5 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.