Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 7.5 kVA, NEMA 3R, 120/240V AC, 120/208/240/277V AC

  • Mfr # T279745S

  • Zoro # G3052095

CAD Available

product price:  $1,363.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120V AC, 240V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T279745S
Zoro #
G3052095
UPC #
047503102107
Country of Origin
Mexico

Dimensions

Overall Height
15.19 in
Overall Width
13.5 in
Overall Depth
10.84 in
Manufacturers Warranty Length
10 yr
Knockout Size - Transformer
3/4 in, 1 1/4 in
Knockout Size
3/4 in, 1 1/4 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120V AC, 240V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Winding Material - Transformer
Aluminum
Enclosure Finish
Powder Polyurethane Paint
Voltage Function - Transformer
Step Down
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, UL 506
Insulation Max. Temp.
180 °C
Construction
Encapsulated
UL Standard
UL 506
Electrostatic Shield
Shielded
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius
Product Category
Dry Type Distribution Transformer
Primary Voltage
120/208/240/277 V
CSA Standard
C22.2 No. 47
Carton Quantity
1
Includes Knockouts
Knockouts Included
Voltage Function
Step Down
Input Voltage
120V AC, 208V AC, 240V AC, 277V AC
Frequency
60 Hz

Description


T279745S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.