This item is Discontinued.

Acme Electric IC Transformer, 0.3 kVA, 115°C, 120/240 V, 600 V T253107S

This item is Discontinued.

Acme Electric

IC Transformer, 0.3 kVA, 115°C, 120/240 V, 600 V (Discontinued)

Mfr # T253107S
Zoro # G3716592
UPC # 47503732557
Country of Origin China
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T253107S
Zoro #
G3716592
UPC #
47503732557
Country of Origin
China
Item
IC Transformer
Input Voltage - Transformer
600 V
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
Winding Material
CU
Temp. Rise
115°C
Winding Material - Transformer
Copper
Standards
CSA C22.2 No. 47; UL 506
Output Voltage - Transformer
120/240 V
VA Rating - Transformer
0.3 kVA
Enclosure Type
Encapsulated
NEMA Rating
NEMA 3R
Type
Dry Type Distribution Transformer
Insulation Max. Temp.
155°C
Max Temperature Rise
115 Degrees Celsius
Frequency Rating
50/60 Hz
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
Construction
Encapsulated
UL Insulation Class
155°C
Secondary Voltage
120/240 V
Primary Voltage
600 V
Carton Quantity
1
Mounting Type
Wall
kVA
0.3
UL Standard
UL 506
Product Category
Dry Type Distribution Transformer

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.