This item is Discontinued.

Acme Electric Toroidal Transformer, 3 kVA, 115°C, 120/240 V, 240 V T253063

This item is Discontinued.

Acme Electric

Toroidal Transformer, 3 kVA, 115°C, 120/240 V, 240 V (Discontinued)

Mfr # T253063
Zoro # G3716680
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T253063
Zoro #
G3716680
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.5 in
Depth
5.13 in
Height
11.62 in
Length
5.13 in
Dimensions
5.13 in x 5.5 in x 11.62 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
240 V
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
Winding Material
CU
Standards
CSA C22.2 No. 47; UL 506
Winding Material - Transformer
Copper
Temp. Rise
115°C
Output Voltage - Transformer
120/240 V
Enclosure Type
Encapsulated
VA Rating - Transformer
3 kVA
NEMA Rating
NEMA 3R
Type
Dry Type Distribution Transformer
Insulation Max. Temp.
180°C
Mounting Type
Wall
kVA
3
Primary Voltage
240 V
Frequency Rating
60 Hz
Construction
Encapsulated
CSA Standard
C22.2 No. 47
Secondary Voltage
120/240 V
UL Standard
UL 506
Product Category
Dry Type Distribution Transformer
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C

Description

Toroidal Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.