Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 120/208V, 240V

  • Mfr # T3015K0044B
  • Zoro # G3716741
product price: 
$
2,428.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
240V
Output Voltage
120V, 208V
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T3015K0044B
Zoro #
G3716741
UPC #
-
Country of Origin
Mexico
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240V
Output Voltage
120V, 208V
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Temperature Rise
150 Degrees C
Winding Material - Transformer
Aluminum
Primary Voltage
240D V
BNFC Taps
2
Construction
Ventilated
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
CSA Standard
C22.2 No. 47
UL Insulation Class
220°C
ANFC Taps
2
Efficiency
0.9789
Max Temperature Rise
150 Degrees Celsius
Taps % Steps
0.025
UL Standard
UL 1561
Material type
ZFIN
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in

Description

Toroidal Inductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews