Low Voltage Distribution Transformer, 300/240 kVA, NEMA 2, 380/480V, 480/600V

  • Mfr # T2A527171
  • Zoro # G3716717
product price: 
$
6,200.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V, 600V
Output Voltage
380V, 480V
Power Rating
300/240 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2A527171
Zoro #
G3716717
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29.41 in
Overall Width
28.15 in
Overall Depth
22.37 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V, 600V
Output Voltage
380V, 480V
Power Rating
300/240 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 2
Winding Material
AL
Temperature Rise
150 Degrees C
Winding Material - Transformer
Aluminum
BNFC Taps
2
Construction
Ventilated
UL Insulation Class
220°C
CSA Standard
C22.2 No. 47
Primary Voltage
600/480 V
Material type
ZFIN
UL Standard
UL 1561
Max Temperature Rise
150 Degrees Celsius
Taps % Steps
0.05
Carton Quantity
1
Product Category
Dry Type Distribution Transformer

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Optional weather shield - WSA2

Ratings & reviews