General Purpose Transformer, 3 kVA, NEMA 3R, 277/480V, 600V

  • Mfr # T2A795161S
  • Zoro # G3717073
product price: 
$
1,006.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
600V
Output Voltage
277V, 480V
Power Rating
3 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2A795161S
Zoro #
G3717073
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10.38 in
Overall Width
12.37 in
Overall Depth
7.47 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
600V
Output Voltage
277V, 480V
Power Rating
3 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Temperature Rise
115 Degrees C
Winding Material - Transformer
Copper
Construction
Encapsulated
Taps % Steps
0.05
BNFC Taps
2
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
Primary Voltage
600D V
UL Standard
UL 506
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius
Material type
ZFIN
Product Category
Dry Type Distribution Transformer
Carton Quantity
1
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews