Shop ACME ELECTRIC
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Voltage Distribution Transformer, 45/36 kVA, NEMA 3R, 380/480V, 480/600V
Mfr # T2527071
Zoro # G3716489
product price:Â
$
1,763.99
/ea
Key Features
Input Voltage - Transformer
480/600V
Output Voltage
380/480V
Power Rating
45/36 kVA
Phase
3
Mounting - Transformer
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2527071
- Zoro #
- G3716489
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Low Voltage Distribution Transformer
- Input Voltage - Transformer
- 480/600V
- Output Voltage
- 380/480V
- Power Rating
- 45/36 kVA
- Phase
- 3
- Mounting - Transformer
- Wall
- Hz - Electrical
- 50/60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Winding Material
- AL
- Temperature Rise
- 115°C
Description
Line Reactor