First Aid Only 247-OP Industrial First Aid Station for 100 People, 1041 Pieces, OSHA, Metal Case
- Mfr # 247-OP
- Zoro # G102678180
product price:Â
$
429.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-OP
- Zoro #
- G102678180
- UPC #
- 92265247979
- Country of Origin
- China
Description
FIRST AID ONLY 247-OP INDUSTRIAL FIRST AID STATION FOR 100 PEOPLE, 1041 PIECES, OSHA, METAL CASE COLOR-CODED PACKAGING SCHEMATIC HELPS FOR EASY ORGANIZATION AND REORDERING. COMES IN A METAL CABINET WITH THREE SHELVES AND 12-POCKET LINER. HOLDS 1,092 PIECES INCLUDING BURNS, MAJOR BLEEDING, DISCOMFORTS, EYE INJURIES, MINOR CUTS AND ABRASIONS. CASE HAS TWO LATCHES AND CARRY HANDLE. MEETS ANSI Z308.1-2009 STANDARDS, MEETS OR EXCEEDS OSHA 1910.151B REQUIREMENTS. FEATURES:
- (250) 1" X 3" PLASTIC ADHESIVE-STRIP BANDAGES (50) 1" X 3" FABRIC ADHESIVE-STRIP BANDAGES (25) FABRIC KNUCKLE BANDAGES (25) FABRIC FINGERTIP BANDAGES (24) 2" X 2" GAUZE PADS (24) 3" X 3" GAUZE PADS (1) 5" X 9" TRAUMA PAD 1 EMERGENCY PRESSURE DRESSING (2) 2"-WIDE GAUZE ROLL (2) 3"-WIDE GAUZE ROLL (1) 36" TRIANGULAR SLING/BANDAGE WITH TWO SAFETY PINS (1) 40" TRIANGULAR SLING/BANDAGE WITH TWO SAFETY PINS 125 SINGLE-DOSE ASPIRIN-TABLET PACKETS 50 SINGLE-DOSE EXTRA-STRENGTH NON-ASPIRIN TABLET PACKETS 50 SINGLE-DOSE ANTACID-TABLET PACKETS 1 BOX OF 100 CHERRY COUGH DROPS 100 ALCOHOL WIPES (1) 3OZ BOTTLE OF ANTISEPTIC SPRAY 10 TRIPLE-ANTIBIOTIC-OINTMENT PACKETS (1) 3" X 5 YARD LATEX-FREE ELASTIC BANDAGE WRAP (1) 2" X 5 YARD ROLL OF FIRST AID TAPE (1) 6" X 9" INSTANT-COLD COMPRESS 3OZ BOTTLE OF BURN SPRAY 4OZ BOTTLE OF EYE WASH (6) 6" X 11/16" TONGUE DEPRESSORS 5 PAIRS OF VINYL EXAM GLOVES (1) 4 1/2"-LONG PAIR OF NICKEL-PLATED SCISSORS (1) 4"-LONG PAIR OF PLASTIC TWEEZERS FIRST AID GUIDE 12-POCKET VINYL LINER 3-SHELF METAL CABINET
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.